16 in. 4-Light Foyer in AntiqueBrushedNickel
Lemont 16 in. 4-Light Foyer in AntiqueBrushedNickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4 Torpedo Candelabra 60 watt light bulbs
- Clear bulb(s) recommended for this fixture
- Featured in the decorative Lemont collection
- Supplied with 12 feet of wire
- Supplied with wire pre-laced through chain
- UL listed for dry locations
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Meets Title 24 energy efficiency standards
- A great choice for your do-it-yourself project
- Supplied with 10 feet of antique brushed nickel chain
Specifications
- CSA Certified:
- Yes
- Collection:
- Lemont
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Brushed Nickel
- Diameter:
- 16 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Alabaster
- Height:
- 28 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15-1/4 in