Seagull Lighting

Lemont 3-Light Wall Bath Vanity Fixture in AntiqueBrushedNickel

Part #S44318965  |  Manufacturer Part #44318-965

Color/Finish:
Antique Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Lemont collection
  • 3 A19 Medium 100 watt light bulbs
  • etched white alabaster glass shades
  • Easily converts to LED with optional replacement lamps
  • Fixture may be mounted in the up or down position
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • UL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative antique brushed nickel finish to accent and brighten your room

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Lemont

Color Finish: Antique Brushed Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: EtchedWhiteAlabaster

Height: 8-1/2 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Lighting Style: Traditional

Material: [Steel, Glass]

Number Of Lights: 3

Power Source: Hardwired

Sconce Type: Vanity

UL Listed: No

Volts: 120V

Watts: 100

Width: 21 in