Seagull Lighting

Linear Lamp Holder in White

Part #GL983015  |  Manufacturer Part #9830-15

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One Light Aluminum/Polycarbonate Accent Socket
  • White; W: 4" H: 13/16" L: 2"
  • A great choice for your do-it-yourself project
  • Decorative white finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Documents

Specifications

ADA Compliant: No

Bulb Style: Tubular

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Depth: 2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 5/8 in

Indoor Outdoor: Indoor/Outdoor

Length: 2 in

Light Bulb Shape Code: T3

Lighting Style: Transitional

Material: Plastic

Material Type: Polycarbonate

NSF Certified: No

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Transitional

Type: A983015

UL Listed: No

Watts: 10

Width: 3/4 in