Lx Festoon Adjustable Lampholder in White
Lx Festoon Adjustable Lampholder in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal seated
- Line control valve
- Length: 2", Width: 1 1/4", Height: 1 3/16"
- The preferred brand choice of builders and electricians
- Class 125
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 5/8 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 2 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 12V
- Watts:
- 10 W
- Width:
- 1-1/4 in