0 items

Seagull Lighting Lx Festoon Adjustable Lampholder

S94323

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Class 125
  • Length: 2", Width: 1 1/4", Height: 1 3/16"
  • Line control valve
  • Metal seated

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
2 in
Volts
12V
Watts
10
Width
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday