Seagull Lighting

Manor House 25 W 3-Light Candelabra Flush Mount Ceiling Fixture in Weathered Iron

Part #S510207  |  Manufacturer Part #5102-07

Color/Finish:
Weathered Iron

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3 - Candelabra Torpedo 25w max
  • Coordinates with products in the Sea Gull Lighting Manor House - Weathered Iron Collection
  • Decorative Weathered Iron Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Specifications

Bulb Type: Incandescent

Collection: Manor House

Color Finish: Weathered Iron

Color Finish Category: Iron Tones

Glass Type: Seeded

Height: 7-1/2 in

Length: 11-1/2 in

Light Bulb Base Type: Candelabra E-12

Material: Steel

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 25

Width: 11-1/2 in