1-Light Wall Bracket Lantern in Corinthian Bronze
Martinsville 1-Light Wall Bracket Lantern in Corinthian Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Designed for damp and wet environments allowing for direct water contact
- Supplied with adjustable 8-inches of wire
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative Corinthian bronze finish to accent and brighten your room
- UL listed for wet locations
- 1-year manufacturer warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Martinsville
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Corinthian Bronze
- Cord Length:
- 8 ft
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 10-3/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 7-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Weight:
- 2.09 lb
- Width:
- 6-1/4 in