17 in. 1-Light Wall Bracket Lantern in Black

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Martinsville 17 in. 1-Light Wall Bracket Lantern in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Martinsville 17 in. 1-Light Wall Bracket Lantern in Black

  • Fast #
  • Part #VOL5902BK
  • Item #4330562
  • Manufacturer Part #OL5902BK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3 Torpedo Candelabra 60 watt light bulbs
  • Clear seeded glass shades
  • Featured in the decorative Martinsville collection
  • The preferred brand choice of builders and electricians
  • A great choice for your do-it-yourself project
  • Decorative black finish to accent and brighten your room
  • Meets Title 24 energy efficiency standards
  • Easily converts to LED with optional replacement lamps
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Martinsville
Color Finish Category:
Blacks
Color Finish Name:
Black
Cord Length:
8 ft
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
17 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Length:
11-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Steel, Aluminum, Glass
NSF Certified:
No
Number of Lights:
3
Number of Tiers:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Weight:
5.06 lb
Width:
10-1/4 in