Seagull Lighting

Martinsville 22-1/4 x 10-1/4 in. 1-Light Outdoor Lantern in Black

Part #GLOL5907BK  |  Manufacturer Part #OL5907BK

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Martinsville collection
  • 3 B Torpedo Candelabra 60 watt light bulbs
  • Clear seeded glass shade
  • UL listed for wet locations
  • UL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative black finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Style: Flame

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Martinsville

Color Finish: Black

Color Finish Category: Blacks

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 22-1/4 in

Indoor Outdoor: Outdoor

Installation Type: Post Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: G16 1/2

Lighting Style: Traditional

Material: [Steel, Aluminum, Glass]

NSF Certified: No

Number Of Lights: 3

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Traditional

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 4.29

Width: 10-1/4 in