Martinsville 3-Light Outdoor Post Mount in Corinthian Bronze

Part #GLOL5907CB  |  Item #3518954  |  Manufacturer Part #OL5907CB

$ 200.06 EACH

Color/Finish:
Corinthian Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Martinsville collection
  • 3 Torpedo Candelabra 60 watt light bulbs
  • Clear seeded glass shades
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • A great choice for your do-it-yourself project
  • Decorative Corinthian bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Style: Flame

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Martinsville

Color Finish: Corinthian Bronze

Color Finish Category: Bronze Tones

Cord Length: 8 ft

Diameter: 10-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 22-1/4 in

Indoor Outdoor: Outdoor

Installation Type: Post Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: G16 1/2

Lighting Style: Traditional

Material: Stainless Steel

NSF Certified: No

Number Of Lights: 3

Origin: Global

Power Source: Electric

Product Type: Outdoor Post Mount

Sconce Type: Outdoor

Smart Home Enabled: No

Style: Traditional

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 4.5

Width: 10-1/4 in