Seagull Lighting

Martinsville 6-1/4 in. 100W 1-Light Medium E-26 Incandescent Wall Lantern in Black

Part #GLOL5900BK  |  Manufacturer Part #OL5900BK

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Martinsville collection
  • 1 A21 Medium 100 watt light bulb
  • Clear seeded glass shade
  • CFL Convertible. For commercial quotes, call 847.410.4602
  • UL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative black finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Martinsville

Color Finish: Black

Color Finish Category: Blacks

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 10-3/4 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 7-1/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A21

Lighting Style: Traditional

Material: Steel

NSF Certified: No

Number Of Lights: 1

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Sconce Type: Outdoor

Smart Home Enabled: No

Style: Traditional

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 2.09

Width: 6-1/4 in