11 in. 100 W 1-Light Medium Lantern in Statuary Bronze
Medford Lakes 11 in. 100 W 1-Light Medium Lantern in Statuary Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1 A19 Medium 100 watt light bulb
- Etched hammered with light amber glass panels
- Featured in the decorative Medford Lakes collection
- A great choice for your do-it-yourself project
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- CETL listed for wet locations
- Meets Title 24 energy efficiency standards
- Easily converts to LED with optional replacement lamps
- The preferred brand choice of builders and electricians
- Decorative statuary bronze finish to accent and brighten your room
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Medford Lakes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Statuary Bronze
- Cord Length:
- 6-1/2 ft
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Light Amber Etched Hammered
- Height:
- 11 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Aluminum
- NSF Certified:
- No
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Weight:
- 3.3 lb
- Width:
- 7 in