Medford Lakes 2-Light Outdoor Ceiling Flushmount in StatuaryBronze

Part #GL7888051  |  Item #3791350  |  Manufacturer Part #78880-51

Color/Finish:
Statuary Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Medford Lakes collection
  • 2 A19 Medium 60 watt light bulbs
  • Etched hammered with light amber glass panels and Etched hammered with light amber glass panel
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • ETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative statuary bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Green

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Medford Lakes

Color Finish: Statuary Bronze

Color Finish Category: Bronze Tones

Cord Length: 6-1/2 ft

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Glass Type: [Etched Hammered, Light Amber]

Green: [Yes, Energy Star]

Height: 7 in

Indoor Outdoor: Outdoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Aluminum

NSF Certified: No

Number Of Lights: 2

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Sconce Type: Outdoor

Smart Home Enabled: No

Style: Transitional

UL Listed: No

Volts: 120V

Watts: 60

Weight: 5.3

Width: 13 in