Seagull Lighting Metropolis 100 W 1-Light Medium Chandelier in Brushed Nickel

S51035962

Color/Finish

(Pricing is for Brushed Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 1 - Medium A - Line 100 watt maximum
  • Coordinates with products in the Sea Gull Lighting Metropolis - Brushed Nickel Collection
  • Decorative Brushed Nickel Finish
  • Designed to install as a pendant or Semi-Flush Fixture
  • Supplied with 12 feet of wire
  • Supplied with wire pre-laced through chain
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • UL listed for dry locations

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
Yes
Collection
Metropolis
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
8-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted White
Height
136 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Length
8-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
1
Power Source
Hardwired
UL Listed
Yes
Volts
120V
Watts
100
Width
8-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday