7-1/2 in. 2-Light Bath Bar in Antique Brushed Nickel

You last purchased this on
 
Seagull Lighting

Montclaire 7-1/2 in. 2-Light Bath Bar in Antique Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Seagull Lighting

Montclaire 7-1/2 in. 2-Light Bath Bar in Antique Brushed Nickel

  • Fast #
  • Part #S44105965
  • Item #3078295
  • Manufacturer Part #44105-965
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Supplied with 6 1/2" of wire
  • Canopy height 5 1/4",width 10", depth 1 1/4
  • Extends 7 1/2"
  • Fixture may be mounted in the up or down position
  • Center of outlet box up 5", center of outlet box down 4 1/2"
  • Requires Certification

Documents


Specifications

Collection:
Montclaire
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Brushed Nickel
Depth:
7-1/2 in
Glass Type:
Etched White Alabaster
Height:
9-1/2 in
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Up/Down Lighting
Material:
Steel
Number of Lights:
2
UL Listed:
Yes
Volts:
120V
Watts:
200 W
Width:
13 in