Seagull Lighting
Mullberry Hill 1-Light Medium Lantern in Black
Part #GL858812 | Item #1868133 | Manufacturer Part #8588-12
Product Details
- Supplied with 6.5-inches of wire
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Designed for damp and wet environments allowing for direct water contact
- 1-year manufacturer warranty
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Decorative black finish to accent and brighten your room
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CARB OTC LEED Compliant: No
Collection: Mullberry Hill
Color Finish: Black
Color Finish Category: Blacks
Cord Length: 6-1/2 ft
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Clear Beveled
Height: 8-3/4 in
Indoor Outdoor: Outdoor
Length: 4-1/2 in
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Direction: Down Lighting
Lighting Style: Traditional
Material: Steel
NSF Certified: No
Origin: Global
Power Source: Hardwired
Product Type: Fixture
Smart Home Enabled: No
Style: Traditional
UL Listed: Yes
Volts: 120V
Watts: 100
Weight: 1.9
Width: 5-3/4 in