9.5W 1-Light Medium E-26 LED Outdoor Wall Sconce in Black
Mullberry Hill 9.5W 1-Light Medium E-26 LED Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
- 1 A19 Medium 9.3 watt light bulb
- Fixture is supplied with 1 light bulb
- Featured in the decorative Mullberry Hill collection
- Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
- LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
- Meets Title 24 energy efficiency standards
- ENERGY STAR® Qualified
- Smooth white glass panel
- A great choice for your do-it-yourself project
- UL listed for wet locations
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Mullberry Hill
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Cord Length:
- 6-1/2 ft
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Smooth White
- Green Product:
- Yes, Energy Star
- Height:
- 8-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 4-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 800
- Material:
- Die Cast Aluminum
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 9.5 W
- Weight:
- 1.6 lb
- Width:
- 5-3/4 in