Seagull Lighting Number 8 Tile in Cream with Black Imprint

S9061868

Color Finish

(Pricing is for Cream)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Address Light Number
  • POWDERCOAT Finish
  • White Number Tile w/Black Imprint
  • Width: 2-1/4", Height: 5"

SPECIFICATIONS

Color Finish
Cream
Color Finish Category
Whites
Power Source
Hardwired
Volts
16V
Watts
4.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday