100 W 2-Light Semi-Flush Convertible Ceiling Fixture in Antique Brushed Nickel

You last purchased this on
 
Seagull Lighting

Parkview 100 W 2-Light Semi-Flush Convertible Ceiling Fixture in Antique Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Seagull Lighting

Parkview 100 W 2-Light Semi-Flush Convertible Ceiling Fixture in Antique Brushed Nickel

  • Fast #
  • Part #S77380965
  • Item #3349823
  • Manufacturer Part #77380-965
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Parkview
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Brushed Nickel
Glass Type:
Satin Etched
Height:
15-1/2 in
Light Bulb Base Type:
Medium E-26
Number of Lights:
2
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
15 in