69-3/4 in. 4-Light Foyer in Blacksmith
This product has been replaced by
Manufacturer Part #5115004-112
Perryton 69-3/4 in. 4-Light Foyer in Blacksmith
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional extension rods included for a do-it-yourself project and customized look
- Mounting hardware included for use on flat, slope, vaulted or cathedral ceilings
- Supplied with adjustable 10-feet of wire for preferred length
- CETL listed for damp locations
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- 1-Year manufacturer warranty
- Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
- A great choice for your do-it-yourself project
- Supplied with 10 feet of wire
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Perryton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Blacksmith
- Cord Length:
- 120 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 23-1/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 4
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 9 lb
- Width:
- 15-1/2 in