8-Light Candelabra E-12 Base Island Pendant in Blacksmith

This product has been replaced by

Visual Comfort & Co. Generation Lighting Blacksmith 60W 8-Light Candelabra E-12 Incandescent Pendant
Visual Comfort & Co. Generation Lighting 60W 8-Light Candelabra E-12 Incandescent Pendant in Blacksmith
Manufacturer Part #6615008-112
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Perryton 8-Light Candelabra E-12 Base Island Pendant in Blacksmith

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Visual Comfort & Co. Generation Lighting Blacksmith 60W 8-Light Candelabra E-12 Incandescent Pendant
Visual Comfort & Co. Generation Lighting 60W 8-Light Candelabra E-12 Incandescent Pendant in Blacksmith
Manufacturer Part #6615008-112
Visual Comfort & Co. Generation Lighting

Perryton 8-Light Candelabra E-12 Base Island Pendant in Blacksmith

  • Fast #
  • Part #V6615008839
  • Item #7061561
  • Manufacturer Part #6615008-839
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blacksmith Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
  • Supplied with pre-laced, adjustable 10-feet of wire and 6-feet of chain for preferred length
  • Supplied with 10 feet of wire
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • CETL listed for damp locations
  • 1-year manufacturer warranty
  • Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
  • Decorative blacksmith finish to accent and brighten your room
  • A great choice for your do-it-yourself project
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Perryton
Color Finish Category:
Blacks
Color Finish Name:
Blacksmith
Cord Length:
120 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
16-3/4 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
NSF Certified:
No
Number of Lights:
8
Origin:
Global
Power Source:
Hardwired
Product Type:
Pendant
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
15.9 lb
Width:
12 in