Polycarbonate Outdoor 25 x 8 in. 100W 1-Light Outdoor Wall Lantern in White

Part #GL876515  |  Item #396146  |  Manufacturer Part #8765-15

$ 100.01 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Polycarbonate Outdoor collection
  • 1 A19 Medium 100 watt light bulb
  • Clear beveled acrylic panels
  • Clear bulb(s) recommended for this fixture
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Decorative white finish to accent and brighten your room

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Polycarbonate Outdoor

Color Finish: White

Color Finish Category: Whites

Cord Length: 6-1/2 ft

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Beveled

Height: 25 in

Indoor Outdoor: Outdoor

Length: 9 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Traditional

Material: Plastic

NSF Certified: No

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Traditional

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 1.7

Width: 8 in