Seagull Lighting Quality Max Plus 52 x 12-3/4 in. 26 W 5-Blade Ceiling Fan in Brushed Nickel

S15030BLE962

Manufacturer Part #: 15030BLE-962

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes flush mount hardware

SPECIFICATIONS

Blade Pitch
11°
Blade Span
52 in
Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
CFM
5996
Collection
Quality Max Plus
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
Yes
Glass Type
White Etched
Green
Energy Star, Yes
Height
12-3/4 in
Indoor Outdoor
Indoor
Number Of Blades
5
Number Of Lights
2
Volts
120V
Watts
66.7

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday