Seagull Lighting

Quality Pro 52 in. Quality Pro Deluxe Ceiling Fan in Roman Bronze With White Faux Alabaster Glass

Part #S15163B191  |  Manufacturer Part #15163B-191

Color/Finish:
Roman Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes flush mount hardware

Documents

Specifications

Blade Finish: [American Walnut, Roman Bronze]

Blade Pitch: 11°

Blade Span: 52 in

CEC Compliant: For Sale in CA

Collection: Quality Pro

Color Finish: Roman Bronze

Color Finish Category: Bronze Tones

Diameter: 52 in

Energy Star Compliant: No

Glass Type: White Faux Alabaster

Height: 19-13/32 in

Installation Type: Dry

Light Bulb Shape Code: Torpedo

Number Of Blades: 5

Number Of Lights: 3

UL Listed: Yes

Watts: 56.3