Seagull Lighting

Quality Pro Deluxe 56W 5-Blade Ceiling Fan with 52 in. Blade Span and LED Light in Brushed Pewter

Part #S15160EN255  |  Manufacturer Part #15160EN-255

Color/Finish:
Brushed Pewter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Blade Finish: Walnut

Blade Pitch: 11°

Blade Span: 52 in

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 4224

Collection: Quality Pro Deluxe

Color Finish: Brushed Pewter

Color Finish Category: Pewter Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Glass Type: Frosted

Height: 11-5/8 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lumens: 800

Material: Steel

Number Of Blades: 5

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 56