0 items

Seagull Lighting Rialto 100 W 3-Light UpLight Pendant in Russet Bronze

S65361829

Color Finish

(Pricing is for Russet Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Overall height 143 1/4"
  • Supplied with 10' of chain
  • Supplied with 12' of wire

SPECIFICATIONS

Collection
Rialto
Color Finish
Russet Bronze
Color Finish Category
Bronze Tones
Glass Type
Ginger
Height
22-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
100
Width
12 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday