7 in. 1-Light Wall Sconce in Antique Brushed Nickel
Rialto 7 in. 1-Light Wall Sconce in Antique Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center of outlet box up 5 1/4", center of outlet box down 4 1/2"
- Canopy depth 1 1/4", diameter 6"
- Extends 7"
- Fixture may be mounted in the up or down position
Documents
Specifications
- Collection:
- Rialto
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Brushed Nickel
- Depth:
- 7 in
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 9-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Reversible
- Watts:
- 100 W
- Width:
- 6 in