0 items

Seagull Lighting Royce 2-Light 60W Ceiling Light in Oil Rubbed Bronze

SRFM40023

Color Finish

(Pricing is for Oil Rubbed Bronze)

$116.9

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Decorative finish to accent and brighten your room
  • Featured in the decorative Royce lighting products collection
  • Requires 2 A19 medium 60W light bulbs
  • cETL listed for dry locations

SPECIFICATIONS

Collection
Royce
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Diameter
13 in
ETL Listed
No
Energy Star Compliant
No
Height
6-1/8 in
Installation Type
Flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday