Seagull Lighting Sebring 11-1/4 x 8 in. 100W 1-Light Outdoor Wall Lantern

S8870

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 - Medium A - Line 100w max
  • A great choice for your do-it-yourself project
  • Coordinates with products in the Sea Gull Lighting Sebring - Brushed Stainless Collection
  • Decorative Brushed Stainless Finish
  • Decorative brushed stainless finish to accent and brighten your room
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • UL listed for wet locations

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Sebring
Color Finish
Brushed Stainless
Color Finish Category
Stainless Steel
Depth
9 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
11-1/4 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Length
9 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Material
Brass
Number Of Lights
1
Power Source
Hardwired
UL Listed
Yes
Volts
120V
Watts
100
Width
6-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday