Seagull Lighting

Serenity 100 W 1-Light Medium Mini Pendant in Brushed Nickel

Part #S61190962  |  Manufacturer Part #61190-962

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Overall height 62 1/4"
  • Supplied with 10' of wire
  • Supplied with 12" of chain
  • Canopy depth 1 15/16", diameter 4 9/16"

Documents

Specifications

Bulb Type: Incandescent

Collection: Serenity

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 8-1/2 in

Energy Star Compliant: No

Glass Type: Excavated Alabaster

Height: 10-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Style: Traditional

Material: Steel

Number Of Lights: 1

UL Listed: Yes

Watts: 100