Sevier 100W 1-Light Medium E-26 Incandescent Outdoor Post Lamp in Black

Part #GL823870112  |  Item #7551337  |  Manufacturer Part #8238701-12

$ 108.02 EACH

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Supplied with 6.5-inches of wire
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • Designed for damp and wet environments allowing for direct water contact
  • 1-year manufacturer warranty
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • CETL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative black finish to accent and brighten your room

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Sevier

Color Finish: Black

Color Finish Category: Blacks

Cord Length: 6-1/2 ft

Diameter: 9-3/8 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 22-1/8 in

Installation Type: Post Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: [Ambient Lighting, Up Lighting]

Lighting Style: Traditional

Material: Die Cast Aluminum

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Product Type: Post Lamp

Sconce Type: Outdoor

Style: Traditional

UL Listed: No

Volts: 120V

Watts: 100

Weight: 3.96