100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Antique Bronze

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Sevier 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Sevier 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Antique Bronze

  • Fast #
  • Part #V843870171
  • Item #7550490
  • Manufacturer Part #8438701-71
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • Designed for damp and wet environments allowing for direct water contact
  • Supplied with 6.5-inches of wire
  • CETL listed for wet locations
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Meets Title 24 energy efficiency standards
  • 1-year manufacturer warranty
  • Decorative antique bronze finish to accent and brighten your room
  • A great choice for your do-it-yourself project
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Sevier
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Cord Length:
6-1/2 ft
Depth:
8-5/8 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
18-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Traditional
Material:
Die Cast Aluminum
Number of Lights:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
Suitable for Wet Locations
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Weight:
3.74 lb
Width:
9-3/8 in