0 items

Seagull Lighting Single-Light 100 W 4 in. 1-Light Medium Wall Sconce in White

S414815

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 1 - Medium A - Line 100 watt maximum
  • Constructed from metal materials
  • Decorative White Finish
  • Fixture is ADA Qualified

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Single-Light
Color Finish
White
Color Finish Category
Whites
Depth
4 in
Energy Star Compliant
No
Glass Type
Smooth White
Height
6 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
1
Sconce Type
Wallchiere
UL Listed
Yes
Volts
120V
Watts
100
Width
11-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday