Sussex 100 W 3-Light Medium Chandelier with Satin White Glass in Brushed Nickel

Part #GL31060962  |  Item #1704420  |  Manufacturer Part #31060-962

$ 267.10 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Featured in the decorative Sussex collection
  • 3 A19 Medium 100 watt light bulbs
  • Satin white glass shades
  • Adjustable arms rotate for up or down lighting
  • A decorative canopy is included
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Supplied with wire pre-laced through chain

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Sussex

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Cord Length: 144 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Satin White

Height: 15-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Steel

NSF Certified: No

Number Of Lights: 3

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Transitional

UL Listed: Yes

Volts: 120V

Watts: 300

Weight: 7.9

Width: 22 in