Seagull Lighting Sussex 4-Light Decor Bath in Brushed Nickel

S44063962

Color/Finish

(Pricing is for Brushed Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 4 A19 Medium 100 watt light bulbs
  • A great choice for your do-it-yourself project
  • Decorative brushed nickel finish to accent and brighten your room
  • Easily converts to LED with optional replacement lamps
  • Featured in the decorative Sussex collection
  • Fixture may be mounted in the up or down position
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • UL listed for damp locations
  • satin white glass shades

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
Yes
Collection
Sussex
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
10-1/4 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Satin White
Green
Energy Star, Yes
Height
10-1/4 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
4
Power Source
Hardwired
Sconce Type
Vanity
UL Listed
Yes
Volts
120V
Watts
400
Width
32-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday