0 items

Seagull Lighting Trafalgar 7-1/2 in. 60 W 2-Light Candelabra Lantern in Oxidized Bronze

S845946

Color Finish

(Pricing is for Oxidized Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 2 - Candelabra Torpedo 40w max
  • 26 1/2" Tall, 5 1/4" Deep
  • Coordinates with products in the Sea Gull Lighting Trafalgar Collection
  • Decorative Oxidized Bronze Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Trafalgar
Color Finish
Oxidized Bronze
Color Finish Category
Bronze Tones
Depth
9-1/2 in
Glass Type
Clear Seeded
Height
14-1/2 in
Length
9-3/4 in
Light Bulb Base Type
Candelabra E-12
Material
Aluminum
UL Listed
Yes
Watts
80
Width
7-1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday