6-1/4 in. 1-Light Wall Sconce in Vintage Bronze
Warwick 6-1/4 in. 1-Light Wall Sconce in Vintage Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 150-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with products in the Sea Gull Lighting Warwick - Vintage Bronze Collection
- Decorative Vintage Bronze Finish
- 1 - Medium A - Line 100 watt maximum
- Constructed from metal materials
Specifications
- Collection:
- Warwick
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vintage Bronze
- Depth:
- 6-1/4 in
- Energy Star Compliant:
- No
- Glass Type:
- Parchment
- Height:
- 17-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Classic
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5 in