Seagull Lighting

Webster 5-1/4 x 9-1/2 in. 60 W 2-Light Medium Flush Mount Close-to-Ceiling Fixture in Antique Brushed Nickel

Part #S5328965  |  Manufacturer Part #5328-965

Color/Finish:
Antique Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extends 5 1/4"
  • Fixture may be mounted on wall or ceiling
  • Supplied with 6 1/2" of wire
  • Lever Handles
  • ADA
  • Required accessories:M9300 or M69300 Rough-in valve

Documents

Specifications

Bulb Type: Incandescent

Collection: Webster

Color Finish: Antique Brushed Nickel

Color Finish Category: Nickel Tones

Glass Type: Smooth White

Height: 5-1/4 in

Length: 9-1/2 in

Light Bulb Base Type: Medium E-26

Material: Steel

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 9-1/2 in