Seagull Lighting

Westminster 2-Light Candelabra E-12 Base Semi-Flushmount Convertible Pendant in AutumnBronze

Part #GL77046715  |  Manufacturer Part #77046-715

Color/Finish:
Autumn Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Westminster collection
  • 2 B Torpedo Candelabra 60 watt light bulbs
  • clear glass shade
  • Clear bulb(s) recommended for this fixture
  • Fixture is dual mount and may be installed semi-flush or as a pendant.
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Supplied with wire pre-laced through chain
  • UL listed for dry locations

Specifications

ADA Compliant: No

Bulb Style: Flame

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Westminster

Color Finish: Autumn Bronze

Color Finish Category: Bronze Tones

Depth: 8-1/2 in

Diameter: 8-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 15-3/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 8-1/2 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: G16 1/2

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Glass, Steel

NSF Certified: No

Number Of Lights: 2

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Traditional

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 5.5

Width: 8-1/2 in