Seagull Lighting Westminster 60 W 148 in. 3-Light Candelabra Pendant in Autumn Bronze

S65046715

Color Finish

(Pricing is for Autumn Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 3 B Torpedo Candelabra 60 watt light bulbs
  • Clear bulb(s) recommended for this fixture
  • Easily converts to LED with optional replacement lamps
  • Featured in the decorative Westminster collection
  • Meets Title 24 energy efficiency standards
  • Supplied with 12 feet of wire
  • Supplied with wire pre-laced through chain
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • UL listed for dry locations
  • clear glass shade

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CSA Certified
Yes
Collection
Westminster
Color Finish
Autumn Bronze
Color Finish Category
Bronze Tones
Diameter
11-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
148 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Steel
Number Of Lights
1
Power Source
Hardwired
UL Listed
Yes
Volts
120V
Watts
100
Width
11-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday