100 W 3-Light Medium Chandelier in Brushed Nickel

You last purchased this on
 
Seagull Lighting

Wheaton 100 W 3-Light Medium Chandelier in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Seagull Lighting

Wheaton 100 W 3-Light Medium Chandelier in Brushed Nickel

  • Fast #
  • Part #GL31625962
  • Item #3972388
  • Manufacturer Part #31625-962
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3 A19 Medium 100 watt light bulbs
  • Satin Etched glass shades
  • Featured in the decorative Wheaton collection
  • Supplied with wire pre-laced through chain
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Easily converts to LED with optional replacement lamps
  • A decorative canopy is included
  • Supplied with 12 feet of wire
  • UL listed for dry locations
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Wheaton
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Cord Length:
144 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Satin Etched
Height:
18 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Steel
NSF Certified:
No
Number of Lights:
3
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
Yes
Volts:
120V
Watts:
300 W
Weight:
10 lb
Width:
22 in