Seagull Lighting Wheaton 15-3/4 in. 100 W 2-Light Medium Semi-Flush Mount Ceiling Fixture in Brushed Nickel

GL77625962

Manufacturer Part #: 77625-962

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Overall height 139 3/4"
  • Supplied with 12' of wire
  • Supplied with 10' of chain
  • Canopy depth 1 1/8", diameter 5 1/2"
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Supplied with wire pre-laced through chain
  • UL listed for dry locations

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
15-3/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday