100W 1-Light Medium E-26 Incandescent Vanity Fixture in Heirloom Bronze
This product has been replaced by
Manufacturer Part #41939-710
Windgate 100W 1-Light Medium E-26 Incandescent Vanity Fixture in Heirloom Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 A19 Medium 100 watt light bulb
- alabaster glass shade
- Featured in the decorative Windgate collection
- ETL listed for damp locations
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Fixture may be mounted in the up or down position
- Easily converts to LED with optional replacement lamps
- Decorative heirloom bronze finish to accent and brighten your room
- A great choice for your do-it-yourself project
Specifications
- ADA Compliant:
- No
- Collection:
- Windgate
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Heirloom Bronze
- Cord Length:
- 6-1/2 ft
- Depth:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Origin:
- Global
- Product Type:
- Fixture
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 100 W
- Weight:
- 2.1 lb
- Width:
- 5-1/2 in