Seagull Lighting Windgate 150W 1-Light Pendant in Heirloom Bronze

GL65942782

Manufacturer Part #: 65942-782

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 15 3/4" D x 9 1/2" H
  • Requires one medium base A19 150W lamp
  • Includes 8' of wire pre-laced through 4' of chain
  • ETL listed for dry environments
  • Alabaster glass
  • Supplied with wire pre-laced through chain
  • ETL listed for dry locations
  • Supplied with 8 feet of wire
  • Supplied with 4 feet of heirloom bronze chain

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CSA Certified
Yes
Collection
Windgate
Color Finish
Heirloom Bronze
Color Finish Category
Bronze Tones
Diameter
15-3/4 in
ETL Listed
Yes
Energy Star Compliant
Yes
Glass Type
Alabaster
Green
Energy Star, Yes
Height
9-1/2 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
1
Power Source
Hardwired
UL Listed
No
Volts
120V
Watts
150
Width
23-3/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday