Seagull Lighting

Windgate 20 in. 100W 3-Light Medium Chandelier in Brushed Nickel

Part #GL35949962  |  Manufacturer Part #35949-962

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Windgate collection
  • 3 A19 Medium 100 watt light bulbs
  • Alabaster glass shades
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Supplied with wire pre-laced through chain
  • ETL listed for dry locations
  • Supplied with 6 feet of wire

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Windgate

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 20 in

Diameter: 20 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Alabaster

Height: 14 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 20 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Steel

NSF Certified: No

Number Of Lights: 3

Origin: Global

Power Source: Hardwired

Product Type: Chandelier

Smart Home Enabled: No

Style: Transitional

UL Listed: No

Volts: 120V

Watts: 100

Weight: 5.8

Width: 20 in