20 in. 500W 5-Light Medium E-26 LED Chandelier with Alabaster Glass in Brushed Nickel
Windgate 20 in. 500W 5-Light Medium E-26 LED Chandelier with Alabaster Glass in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 A19 Medium 100 watt light bulbs
- alabaster glass shades
- Featured in the decorative Windgate collection
- ETL listed for dry locations
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Supplied with wire pre-laced through chain
- Meets Title 24 energy efficiency standards
- Easily converts to LED with optional replacement lamps
- Supplied with 3 feet of brushed nickel chain
- Supplied with 6 feet of wire
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- CARB OTC LEED Compliant:
- No
- Collection:
- Windgate
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Cord Length:
- 72 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 14 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 5
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Chandelier
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Weight:
- 8.45 lb
- Width:
- 20 in