Seagull Lighting Windgate 6-1/2 in. 100 W 1-Light Medium Mini Pendant

S61940

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 A19 Medium 100 watt light bulb
  • ETL listed for damp locations
  • Easily converts to LED with optional replacement lamps
  • Featured in the decorative Windgate collection
  • Includes three interconnecting 12" stems and one 6" stem
  • Meets Title 24 energy efficiency standards
  • Sloped ceiling mounting hardware included
  • Supplied with 8 feet of wire
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • alabaster glass shade

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Windgate
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
7-1/2 in
Energy Star Compliant
No
Glass Type
Alabaster
Height
6-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Number Of Lights
1
UL Listed
Yes
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday