*CVR* 1 PEND BRZ
Windgate *CVR* 1 PEND BRZ
Frequently Purchased Together
Product Details
- 1 A19 Medium 150 watt light bulb
- Alabaster glass shade
- Featured in the decorative Windgate collection
- Supplied with 6 feet of wire
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Supplied with wire pre-laced through chain
- Meets Title 24 energy efficiency standards
- Easily converts to LED with optional replacement lamps
- Supplied with 3 feet of heirloom bronze chain
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Windgate
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Heirloom Bronze
- Cord Length:
- 72 in
- Diameter:
- 13-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 9 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- Style:
- Transitional
- Type:
- GL65940710
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 150 W
- Weight:
- 4.5 lb
- Width:
- 13-1/4 in