Seagull Lighting

Winnetka 13W 1-Light GU24 Base Fluorescent Wall or Bath Sconce in Blacksmith

Part #S44660BLE839  |  Item #4801603  |  Manufacturer Part #44660BLE-839

Color/Finish:
Blacksmith

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

Bulb Type: Fluorescent

Collection: Winnetka

Color Finish: Blacksmith

Color Finish Category: Blacks

Depth: 7-1/2 in

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Satin Etched

Green: [Yes, Energy Star]

Height: 9-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: GU24

Lighting Direction: Up/Down Lighting

Material: Steel

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 13

Width: 6 in