6-1/4 in. 100W 1-Light Medium E-26 Incandescent Mini Pendant in Blacksmith

You last purchased this on
 
Seagull Lighting

Winnetka 6-1/4 in. 100W 1-Light Medium E-26 Incandescent Mini Pendant in Blacksmith

This product requires certification to purchase.
Brand image
You last purchased this on
 
Seagull Lighting

Winnetka 6-1/4 in. 100W 1-Light Medium E-26 Incandescent Mini Pendant in Blacksmith

  • Fast #
  • Part #GL61660839
  • Item #3791346
  • Manufacturer Part #61660-839
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blacksmith Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 A19 Medium 100 watt light bulb
  • Satin Etched glass shade
  • Featured in the decorative Winnetka collection
  • C-UL-US listed for dry locations
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Easily converts to LED with optional replacement lamps
  • A decorative canopy is included
  • Supplied with 1 feet of blacksmith chain
  • Supplied with 12 feet of wire
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Winnetka
Color Finish Category:
Blacks
Color Finish Name:
Blacksmith
Cord Length:
144 in
Diameter:
6-1/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Satin Etched
Height:
14-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Pendant
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
No
Volts:
120V
Watts:
100 W
Weight:
4.2 lb